DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling
  • Watts: 60

Nuvo Lighting 60W 3-Light Flushmount Ceiling Light with Frosted Ribbed Glass

N76134

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
9-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Ribbed
Height
6 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
15-1/4 in

Starting at
$38.85
EACH
  • QUANTITY