DESCRIPTION

Nuvo Lighting Fusion 60W 3-Light Medium Base Incandescent Semi-Flush Light

N604692

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fusion
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13-3/4 in
Glass Type
Frosted
Height
12 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
180
Width
13-3/4 in

Starting at
$177.6
EACH
  • QUANTITY