DESCRIPTION

Nuvo Lighting Helium 60W 3-Light Medium E-26 Incandescent Chandelier with White Satin Glass

N604185

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Helium
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
20 in
ETL Listed
No
Energy Star Compliant
No
Height
25-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
20 in

Starting at
$222.0
EACH
  • QUANTITY