DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Harlow 60W 3-Light Medium E-26 Incandescent Semi-Flush Ceiling Light with Frosted Glass

N604729

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harlow
Color Finish
Hazel Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
12 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
800
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
15 in

Starting at
Call for Pricing
  • QUANTITY