DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Fusion 60W 3-Light Medium Flush

N604691

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fusion
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
6-5/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
15 in

Starting at
$144.3
EACH
  • QUANTITY