DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Harmony 60W 3-Light Medium Incandescent Chandelier with Saffron Glass

N604124

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harmony
Color Finish
Dark Chocolate Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
20 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
20 in

Starting at
$204.24
EACH
  • QUANTITY