DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Loren 60W 4-Light Medium E-26 Incandescent Chandelier with Etched Opal Glass

N605004

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Loren
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
16-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
26-1/4 in

Starting at
Call for Pricing
  • QUANTITY