DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Parker 60W 4-Light Medium Incandescent Chandelier with Sandstone Etched Glass

N604005

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Parker
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
60
Width
18 in

Starting at
$222.0
EACH
  • QUANTITY