DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall
  • Watts: 60

Nuvo Lighting 60W 4-Light Vanity Light Fixture

N77991

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Depth
4-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
24 in

Starting at
Call for Pricing
  • QUANTITY