DESCRIPTION

Nuvo Lighting Ballerina 60W 5-Light Medium E-26 Incandescent Chandelier with Frosted White Glass

N603141

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ballerina
Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Diameter
24 in
ETL Listed
No
Energy Star Compliant
No
Height
18 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
5
UL Listed
Yes
Volts
120V
Watts
60
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$137.64
EACH
  • QUANTITY