DESCRIPTION

Nuvo Lighting Soho 60W 5-Light Medium E-26 Incandescent Chandelier with White Satin Glass

N604585

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Soho
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
27-1/2 in
Glass Type
Satin White
Height
20-1/4 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Number Of Lights
5
Volts
120V
Watts
60
Width
27-1/2 in

Starting at
Call for Pricing
  • QUANTITY