DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Teller 60W 5-Light Medium Incandescent Chandelier with Frosted Etched Glass

N604265

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Teller
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
19-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Number Of Lights
5
UL Listed
No
Volts
120V
Watts
60
Width
22 in

Starting at
Call for Pricing
  • QUANTITY