DESCRIPTION

  • Dimensions: 13" D x 5-1/2" H
  • Frosted melon glass
  • Requires two 60W A19 medium base lamps

Nuvo Lighting 60W Medium Base 2-Light Flush Mount Frost Melon

N76126

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
5-1/2 in
Glass Type
Frosted Melon
Height
5-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13-1/4 in

Starting at
$29.97
EACH
  • QUANTITY