6W 1-Light 120V Flushmount Ball Ceiling Light Fixture in Mahogany Bronze

Part #N603154  |  Item #3859015  |  Manufacturer Part #60/3154

Color/Finish: Mahogany Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: ceiling

Specifications

Bulb Type: Incandescent

Color Finish: Mahogany Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 7-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 6 in