DESCRIPTION

Nuvo Lighting 6W 1-Light 120V Flushmount Ball Ceiling Light Fixture

N603154

Color Finish

 

SPECIFICATIONS

Color Finish
Mahogany Bronze
Color Finish Category
Bronze Tones
Height
7-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
2
Volts
120V
Watts
60
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY