DESCRIPTION

Nuvo Lighting Patton 7-1/2 in. 100 W 3-Light Medium Bracket in Brushed Nickel

N605033

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Patton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/2 in
Glass Type
Frosted
Height
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY