DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Parallel 7-3/4 in. 100W Vanity Light Fixture in Polished Nickel

N605203

Number Of Lights:

3

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Parallel
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
21 in

Starting at
$150.96
EACH
  • QUANTITY