DESCRIPTION

  • 15" W X 10" H
  • Requires two 100W A19 medium base lamps

Nuvo Lighting Patton 7 in. 100 W 2-Light Medium Bracket

N605032

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Patton
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Glass Type
Frosted
Height
10 in
IsAcceptableImage
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
15 in

Starting at
Call for Pricing
  • QUANTITY