DESCRIPTION

  • Replaceable light source
  • Safety listing: UL - listed
  • UL application: track

Nuvo Lighting 75 W 1-Light Medium Straight Cylinder Track Lighting Head

NTH308

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Height
7 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
R30
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75

Starting at
$21.09
EACH
  • QUANTITY