DESCRIPTION

  • Replaceable light source
  • UL application: outdoor

Nuvo Lighting 75 W PAR20 Flood Light

N76646

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Diameter
2-3/4 in
Energy Star Compliant
No
Installation Type
Damp
Length
6-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR20
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
50
Width
9-1/2 in

Starting at
$22.09
EACH
  • QUANTITY