DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting 8-1/2 in. 60W Medium Lantern with Frosted Glass Mason Jar

N76701

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
4 in

Starting at
$10.55
EACH
  • QUANTITY