DESCRIPTION

Nuvo Lighting 8-1/2 in. 60W Outdoor Wall Light

N76704

Color Finish

 

SPECIFICATIONS

Depth
6 in
Glass Type
White
Height
8-1/2 in
Installation Type
Dry
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Volts
120V
Watts
60
Width
5-1/2 in

Starting at
Call for Pricing
  • QUANTITY