8 in. 1-Light Flushmount Globe Ceiling Light in White

Part #N60430  |  Item #2911943  |  Manufacturer Part #60/430

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Green

Specifications

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 9-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: T4

Lighting Style: Utility

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 13

Width: 8 in