DESCRIPTION

Nuvo Lighting 8 in. 1-Light Flushmount Globe Ceiling Light

N60430

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
8 in

Starting at
$27.75
EACH
  • QUANTITY