DESCRIPTION

Nuvo Lighting 8 Light 100W 48 in. Vanity Strip Light

N771948

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2 in
ETL Listed
No
Energy Star Compliant
No
Height
4-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
100
Width
48 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$44.29
EACH
  • QUANTITY