DESCRIPTION

Nuvo Lighting Harmony 8 x 15 in. 100 W 2-Light Medium Bracket

N60412

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Harmony
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Glass Type
White Satin
Height
10-1/4 in
Installation Type
Damp
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
15 in

Starting at
Call for Pricing
  • QUANTITY