DESCRIPTION

Nuvo Lighting Cornerstone 9-1/4 in. 13 W 1-Light GU24 Wall Lantern

N602206

Color Finish

 

SPECIFICATIONS

Bulb Type
Fluorescent
Collection
Cornerstone
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
9-1/4 in
Energy Star Compliant
Yes
Glass Type
Frosted
Green
Energy Star, Yes
Height
13 in
Installation Type
Dry
Light Bulb Base Type
GU24
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
13
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$54.39
EACH
  • QUANTITY