DESCRIPTION

  • Safety listing: UL - listed
  • UL application: track

Nuvo Lighting 96 in. Track Base

NTR123

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Height
63/100 in
Length
96 in
UL Listed
Yes

Starting at
$39.85
EACH
  • QUANTITY