• Cart

DESCRIPTION

  • Replaceable light source
  • UL application: wall

Nuvo Lighting Adams 18-1/4 in. 100W Wall Mount Medium Lantern in Textured Black

N604903

Color Finish

Textured Black

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Adams
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
6-22/25 in
ETL Listed
No
Energy Star Compliant
No
Height
18-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-1/8 in

$39.85
EACH

(Pricing is for Textured Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability