Nuvo Lighting
Adams 6-3/25 in. 100 W 1-Light Medium Lantern in Rustic Bronze
Part #N604905 | Item #4465526 | Manufacturer Part #60/4905
How to get it:
Product Details
- Lawful for sale in California
- UL application: wall
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Safety Listing: cULus - Wet
- Replaceable Light Source: Yes
- UL Application: Wall
Specifications
ADA Compliant: No
Application: Wall
Bulb Type: Incandescent
Collection: Adams
Color Finish: Rustic Bronze
Color Finish Category: Bronze Tones
Depth: 6-7/8 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: Frosted
Height: 13-3/4 in
Installation Type: Wall Mount
Light Bulb Shape Code: A19
Lighting Style: Transitional
Material: Frosted Glass
Number Of Lights: 1
UL Listed: Yes
Volts: 120V
Watts: 100
Width: 6-1/8 in