100W 1-Light Medium E-26 Incandescent Hanging Lantern in Dark Plum Bronze
Aston 100W 1-Light Medium E-26 Incandescent Hanging Lantern in Dark Plum Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: ceiling
- Replaceable light source
Specifications
- Collection:
- Aston
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Plum Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 21 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9-1/2 in