• Cart

DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Beaker 1 Light 60W 4-3/4 in. Pendant Aged Bronze

N605362

Color Finish

Aged Bronze

SPECIFICATIONS

Bulb Style
Tubular
Bulb Type
Incandescent
Collection
Beaker
Color Finish
Aged Bronze
Color Finish Category
Bronze Tones
Depth
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
52-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T9
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
4-3/4 in

$111.0
EACH

(Pricing is for Aged Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment