Button 11 in. 18W 1-Light LED Flush Mount Ceiling Fixture in Brushed Nickel

Part #N621042  |  Item #7391360  |  Manufacturer Part #62/1042

$82.99 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • UL Application: Ceiling
  • Average Hours Rated: 30000
  • 90 CRI Value

Documents

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: LED

Collection: Button

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Diameter: 11 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Frosted

Height: 3-7/8 in

Installation Type: Ceiling Mount

Length: 11 in

Light Bulb Base Type: Connector

Lighting Style: Transitional

Lumens: 1440

Material: Frosted Glass

Number Of Hours: 30000

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 18

Width: 11 in