100W 1-Light Mini Pendant in Polished Nickel

You last purchased this on
 
NUVO

Connie 100W 1-Light Mini Pendant in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Connie 100W 1-Light Mini Pendant in Polished Nickel

  • Fast #
  • Part #N605498
  • Item #4884413
  • Manufacturer Part #60/5498
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL application: ceiling
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • UL Application: Ceiling
  • Replaceable Light Source: Yes
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

Application:
Ceiling
Collection:
Connie
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Cord Length:
12 ft
Diameter:
4-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
47-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
Product Type:
Pendant
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
4-3/4 in