DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Connie 100W 3-Light Pendant Light Fixture in Polished Nickel

N605494

Color Finish

Polished Nickel

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Connie
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin White
Height
37-1/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
20 in

$333.0
EACH

(Pricing is for Polished Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability