13W 1-Light Outdoor Post Lantern with Photocell and Frosted Glass in Textured Black

You last purchased this on
 
NUVO

Cornerstone 13W 1-Light Outdoor Post Lantern with Photocell and Frosted Glass in Textured Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Cornerstone 13W 1-Light Outdoor Post Lantern with Photocell and Frosted Glass in Textured Black

  • Fast #
  • Part #N602213
  • Item #3568208
  • Manufacturer Part #60/2213
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Textured Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaceable light source
  • Includes photocell
  • Requires Certification

Specifications

Collection:
Cornerstone
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
ETL Listed:
No
Energy Star Compliant:
No
Height:
14-1/4 in
Light Bulb Base Type:
GU24
Light Bulb Shape Code:
T2 Coil
Light Bulb Style:
Coil
Light Bulb Type:
Compact Fluorescent
Lighting Style:
Transitional
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
13 W
Width:
7 in