13 in 13W 1-Light Compact Fluorescent GU24 T2 Coil Outdoor Wall Lantern in Textured Black
Cornerstone 13 in 13W 1-Light Compact Fluorescent GU24 T2 Coil Outdoor Wall Lantern in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable light source
- UL application: wall
- Includes photocell
Specifications
- ADA Compliant:
- No
- Collection:
- Cornerstone
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 9-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T2 Coil
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Transitional
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 7 in