Dupont 3-Light Vanity Fixture with White Satin Glass in Dark Chocolate Bronze

Part #N601854  |  Item #3567760  |  Manufacturer Part #60/1854

Call for Pricing

Color/Finish: Dark Chocolate Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall - Up or Down

Specifications

ADA Compliant: No

Application: Wall

Bulb Type: Incandescent

Collection: Dupont

Color Finish: Dark Chocolate Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin White

Height: 8 in

Installation Type: Wall Mount

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass

Number Of Lights: 3

Sconce Type: Vanity

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 24 in