DESCRIPTION

  • Replaceable light source
  • Safety listing: cUL - damp
  • UL application: wall - up or down

Nuvo Lighting Empire 3 Light 100W A19 Arm Vanity Polished Brass

N60350

Color Finish

Polished Brass

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Empire
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Alabaster
Height
6-1/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
20-1/2 in

$71.04
EACH

(Pricing is for Polished Brass)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability