Essex LED Small Wall Lantern in Sterling Black

Part #N62821  |  Item #7202977  |  Manufacturer Part #62/821

Color/Finish: Sterling Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • CRI: 80
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Wet
  • 3000 Warm White Color Temperature
  • Watts: 11

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

Collection: Essex

Color Finish: Sterling Black

Color Finish Category: Blacks

Color Rendering Index CRI : 80

Color Temperature: 3000

Depth: 7-3/4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched

Height: 14 in

Installation Type: Wall Mount

Light Bulb Base Type: Connector

Lumens: 850

Material: Glass

Number Of Lights: 1

Power Source: Electric

Sconce Type: Outdoor

UL Listed: Yes

Volts: 120V

Watts: 11

Width: 6-1/2 in