DESCRIPTION

Nuvo Lighting Floating Canopy Power Feed

NTP155

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Energy Star Compliant
No
Height
3 in
Length
5 in
UL Listed
Yes
Width
4 in

Starting at
$10.99
EACH
  • QUANTITY