DESCRIPTION

  • Replaceable light source
  • UL application: ceiling

Nuvo Lighting Ginger 100W 3-Light Pendant Light Fixture in Old Bronze

N605337

Color Finish

Old Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ginger
Color Finish
Old Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
17 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
16 in

$255.3
EACH

(Pricing is for Old Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability