52W 2-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
This product has been replaced by
Manufacturer Part #62/1641
Glamour 52W 2-Light LED Flush Mount Ceiling Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 Year Limited Warranty
- Dimmable: Yes Dimmable
- Lawful for sale in California
- 90 CRI Value
- UL Application: Ceiling
- Average Hours Rated: 30000
- 3000 Warm White Color Temperature
- Safety Listing: cETLus - Damp
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Ceiling
- Collection:
- Glamour
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 4 in
- Installation Type:
- Flush Mount
- Length:
- 32-1/2 in
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 4160
- Material:
- Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 30000 h
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 18 in