100W 1-Light Vanity Light Fixture in Polished Nickel

You last purchased this on
 
NUVO

Harlow 100W 1-Light Vanity Light Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

Harlow 100W 1-Light Vanity Light Fixture in Polished Nickel

  • Fast #
  • Part #N604621
  • Item #4305351
  • Manufacturer Part #60/4621
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL application: wall - up or down
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Wall - Up or Down
  • Safety Listing: cULus - Damp
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Wall
Collection:
Harlow
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
10 in
Diameter:
8-7/8 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
14-1/8 in
Installation Type:
Wall Mount
Length:
14-1/8 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Width:
8-7/8 in