• Cart

DESCRIPTION

  • Replaceable light source
  • UL application: wall - up or down

Nuvo Lighting Harmony 10-1/4 in. 100W 3-Light Vanity Light Fixture in Brushed Nickel

N604103

Number Of Lights:

3

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Harmony
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin White
Height
10-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
100
Width
24-3/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now