10-1/4 in. 100W 3-Light Vanity Light Fixture in Dark Chocolate Bronze
Harmony 10-1/4 in. 100W 3-Light Vanity Light Fixture in Dark Chocolate Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL application: wall - up or down
- Watts: 100
- Replaceable light source
Specifications
- ADA Compliant:
- No
- Collection:
- Harmony
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Chocolate Bronze
- Depth:
- 8-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Saffron
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24-3/4 in