Harmony 60 W 1-Light Medium Pendant with Saffron Glass in Dark Chocolate Bronze

Part #N604128  |  Item #4305497  |  Manufacturer Part #60/4128

Color/Finish: Dark Chocolate Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Specifications

Bulb Type: Incandescent

Collection: Harmony

Color Finish: Dark Chocolate Bronze

Color Finish Category: Bronze Tones

Depth: 8 in

Diameter: 6 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Saffron

Height: 33 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 60