DESCRIPTION

Nuvo Lighting Head Gimbal Ring Track Lighting

NTH321

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
White
Color Finish Category
Whites
Height
2-1/4 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lighting Style
Transitional
UL Listed
Yes
Watts
50
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.43
EACH
  • QUANTITY