DESCRIPTION

  • Replaceable light source
  • Safety listing: UL - listed
  • UL application: track

Nuvo Lighting Head Gimbal Track Lighting in Black

NTH223

Manufacturer Part #: TH223

Color/Finish

Black

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Halogen
Diameter
4 in
ETL Listed
No
Height
4-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
4 in

Print