DESCRIPTION

  • Replaceable light source
  • Safety listing: UL - listed
  • UL application: track

Nuvo Lighting Head Gimbal Track Lighting

NTH222

Color Finish

 

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
ETL Listed
No
Energy Star Compliant
No
Height
4-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lighting Style
Transitional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
75
Width
4 in

Starting at
$17.65
EACH
  • QUANTITY